Lubricant, 4 oz, Tube, H1
- Mfr # 80
- Zoro # G204136267
Key Features
Specifications
Details
- MFR #
- 80
- Zoro #
- G204136267
- UPC #
- -
- Country of Origin
- China
- NSF Rating
- H1
- Container Type
- Tube
- Item
- Lubricant
- Container Capacity
- 4 oz
- Color
- Colorless
Description
Haynes Lubri-Film Plus is a heavy duty sanitary lubricant with extended performance, low friction properties. This lubricant is authorized by the NSF rated H1 for use in food processing plants for incidental food contact. All ingredients are . Haynes Lubri-Film Plus is designed for longer lubrication intervals, eliminating downtime to relubricate the equipment. This lubricant wears evenly on all moving parts, preventing metal to metal contact and equipment damage. The Haynes Lubri-Film Plus will not dry or gum on the equipment and is highly resistant to separation or bleed. It is a time saver because it cleans off of the equipment easily.
Features- Food Grade Lubricant
- Food Grade Grease
- Colorless, Odorless, Tasteless, Non-Toxic
- NSF registered
- H1
- Size: 1 - 1 oz.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.