Shop HAYNES

Lubricant, 4 oz, Tube, H1

  • Mfr # 87
  • Zoro # G504136240

product price: 
$
386.99
/ea
Free Shipping & Returns

Key Features

NSF Rating
H1
Container Capacity
4 oz
Container Type
Tube
Color
Colorless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
87
Zoro #
G504136240
UPC #
-
Country of Origin
China
NSF Rating
H1
Container Capacity
4 oz
Container Type
Tube
Item
Lubricant
Color
Colorless

Description

Haynes Lubri-Film is a heavy duty sanitary lubricant with high load bearing, low friction properties. This lubricant is authorized by the NSF (rated H1) for use in food processing plants for incidental food contact. All ingredients are . Haynes Lubri-Film provides a protective coating to all metal parts. A thin film will retain effectiveness on bearings, slides, and other lubricated surfaces despite moisture. By staying on the work area, corrosion of metal is minimized. This sanitary lubricant is highly resistant to separation or bleed. It will not dry or gum on your equipment.

Features
  • Food Grade Lubricant
  • Food Grade Grease
  • Colorless, Odorless, Tasteless, Non-Toxic
  • NSF registered
Specifications
  • Size: 100 - 4 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.