Back Pressure Valve, 1", PP/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # PBV3100TPE1

  • Zoro # G9885815


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Port Size
1" x 1"
Connection Type
FNPT
Body Material
Polypropylene
Max. Intermittent Flow Rate
7.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBV3100TPE1
Zoro #
G9885815
UPC #
610377303255
Country of Origin
United States

Dimensions

Pipe Size
1"
Port Size
1" x 1"
Overall Height
5 7/8 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in
Overall Width
3 1/2 in

Details

Connection Type
FNPT
Body Material
Polypropylene
Item
Pressure Reducing Control Valve
Max. Intermittent Flow Rate
7.5 gpm
Valve Type
Pressure Reducing
Max. Fluid Temp.
180 Degrees F
Operating Pressure
150 psi
Spring Material
Zinc Plated
Max. Continous Flow Rate
24 gpm
Nut Material
Stainless Steel
Max. Continuous Flow Rate
24 gpm
Elastomer Material
EPDM
Cover Material
Noryl(TM)
Application
Industrial Use
Standards
ANSI 372, ANSI 61
Seat Material
PTFE
Factory Set Pressure
50 psi
Operating Pressure - Maximum
150 psi
Pilot Adjustment - Minimum
10 psi
Flow Rate - Continuous Maximum
24.2 gpm
Outlet Connection Type
NPT
Port Design
Reduced Port
Bonnet Material
PPE
Flow Rate - Intermittent Maximum
7.5 gpm
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure - Minimum
5 psi
Inlet Connection Type
NPT
Pilot Adjustment - Maximum
150 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61

Description

Pressure Valve,1" Pipe,Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.