Back Pressure Valve, 1/2", CPVC/TFE/EPDM, Adjustable 10-150 psi, FPT
Mfr # PBV2050TPE1
Zoro # G9885797
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2"
Inlet Size
1/2"
Port Size
1/2" x 1/2"
Connection Type
FNPT
Body Material
CPVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBV2050TPE1
Zoro #
G9885797
UPC #
610377303149
Country of Origin
United States
Dimensions
Pipe Size
1/2"
Inlet Size
1/2"
Port Size
1/2" x 1/2"
Height
4-1/4"
Length
2.35"
Overall Height
4 1/4 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in
Overall Width
2 3/8 in
Description
Pressure Valve,1/2" Pipe,250 psi,CPVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.