Back Pressure Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # PBV1050TPE1

  • Zoro # G9886287


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Port Size
1/2" x 1/2"
Connection Type
FNPT
Body Material
PVC
Nut Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBV1050TPE1
Zoro #
G9886287
UPC #
610377303019
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Port Size
1/2" x 1/2"
Overall Height
4 1/4 in
Overall Width
2 3/8 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Details

Connection Type
FNPT
Body Material
PVC
Item
Pressure Reducing Control Valve
Nut Material
Stainless Steel
Max. Continous Flow Rate
16 gpm
Max. Intermittent Flow Rate
5 gpm
Max. Continuous Flow Rate
16 gpm
Cover Material
Noryl(TM)
Elastomer Material
EPDM
Spring Material
Zinc Plated
Operating Pressure
250 psi
Max. Fluid Temp.
140 Degrees F
Valve Type
Back Pressure
Standards
ANSI 372, ANSI 61
Application
Industrial Use
Factory Set Pressure
50 psi
Seat Material
PTFE
Bonnet Material
PPE
Outlet Connection Type
NPT
Operating Pressure - Maximum
250 psi
Pilot Adjustment - Maximum
150 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Operating Pressure - Minimum
5 psi
Fluid Temperature - Maximum
140 Degrees F
Flow Rate - Intermittent Maximum
5 gpm
Inlet Connection Type
NPT
Pilot Adjustment - Minimum
10 psi
Port Design
Reduced Port
Flow Rate - Continuous Maximum
15 gpm

Description

Pressure Valve,1/2" Pipe,250 psi,PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.