Back Pressure Valve, 1/2", PVDF/TFE/EPDM, 10-150 psi, FPT

  • Mfr # PBV5050TPE1

  • Zoro # G9885806


product price:  $844.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Inlet Size
1/2"
Port Size
1/2" x 1/2"
Connection Type
FNPT
Body Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBV5050TPE1
Zoro #
G9885806
UPC #
610377303323
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Inlet Size
1/2"
Port Size
1/2" x 1/2"
Length
2.35"
Height
4-1/4"
Overall Height
4 1/4 in
Overall Width
2 3/8 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Connection Type
FNPT
Body Material
PVDF
Max. Pressure
250 psi
Max. Temp.
70 Degrees F
Item
Pressure Reducing Control Valve
Max. Intermittent Flow Rate
5 gpm
Valve Type
Back Pressure
Max. Continous Flow Rate
16 gpm
Elastomer Material
EPDM
Nut Material
Stainless Steel
Cover Material
Noryl(TM)
Operating Pressure
250 psi
Max. Fluid Temp.
300 Degrees F
Pressure Adjustment Range
10 to 150 psi
Application
Industrial Use
Spring Material
Zinc Plated
Max. Continuous Flow Rate
16 gpm
Standards
ANSI 372, ANSI 61
Seat Material
PTFE
Factory Set Pressure
50 psi
Pilot Adjustment - Minimum
10 psi
Pilot Adjustment - Maximum
150 psi
Operating Pressure - Minimum
5 psi
Port Design
Reduced Port
Outlet Connection Type
NPT
Fluid Temperature - Maximum
300 Degrees F
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Flow Rate - Continuous Maximum
15 gpm
Bonnet Material
PPE
Operating Pressure - Maximum
250 psi
Inlet Connection Type
NPT
Flow Rate - Intermittent Maximum
5 gpm

Description

Pressure Valve,1/2" Pipe,250 psi,PVDF

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.