Back Pressure Valve, 1/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # PBV5025TPE1

  • Zoro # G9885779


product price:  $495.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Inlet Size
1/4"
Port Size
1/4" x 1/4"
Connection Type
FNPT
Body Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBV5025TPE1
Zoro #
G9885779
UPC #
610377303286
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Inlet Size
1/4"
Port Size
1/4" x 1/4"
Length
2.35"
Height
3.55"
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in
Overall Width
2 3/8 in
Overall Height
3 9/16 in

Details

Connection Type
FNPT
Body Material
PVDF
Max. Pressure
250 psi
Max. Temp.
70 Degrees F
Item
Pressure Reducing Control Valve
Spring Material
Zinc Plated
Max. Fluid Temp.
300 Degrees F
Application
Industrial Use
Nut Material
Stainless Steel
Pressure Adjustment Range
10 to 150 psi
Elastomer Material
EPDM
Valve Type
Back Pressure
Cover Material
Noryl(TM)
Max. Continuous Flow Rate
5.7 gpm
Max. Intermittent Flow Rate
1.8 gpm
Operating Pressure
250 psi
Max. Continous Flow Rate
5.7 gpm
Standards
ANSI 372, ANSI 61
Flow Rate - Continuous Maximum
5 gpm
Fluid Temperature - Maximum
300 Degrees F
Bonnet Material
PPE
Port Design
Reduced Port
Pilot Adjustment - Maximum
150 psi
Flow Rate - Intermittent Maximum
1.8 gpm
Pilot Adjustment - Minimum
10 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Factory Set Pressure
50 psi
Seat Material
PTFE
Operating Pressure - Minimum
5 psi
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Operating Pressure - Maximum
250 psi

Description

Pressure Valve,1/4" Pipe,250 psi,PVDF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.