Back Pressure Valve, 3/8", PP/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # PBV3037TPE1

  • Zoro # G9885760


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Inlet Size
3/8"
Port Size
3/8" x 3/8"
Connection Type
FNPT
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBV3037TPE1
Zoro #
G9885760
UPC #
610377303217
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Inlet Size
3/8"
Port Size
3/8" x 3/8"
Height
3.55"
Length
2.35"
Overall Height
3 9/16 in
Inlet Connection Size
3/8 in
Overall Width
2 3/8 in
Outlet Connection Size
3/8 in

Details

Connection Type
FNPT
Body Material
Polypropylene
Max. Pressure
150 psi
Max. Temp.
70 Degrees F
Item
Pressure Reducing Control Valve
Operating Pressure
150 psi
Nut Material
Stainless Steel
Spring Material
Zinc Plated
Application
Industrial Use
Elastomer Material
EPDM
Max. Intermittent Flow Rate
3.5 gpm
Cover Material
Noryl(TM)
Max. Continuous Flow Rate
11 gpm
Valve Type
Back Pressure
Pressure Adjustment Range
10 to 150 psi
Max. Fluid Temp.
180 Degrees F
Max. Continous Flow Rate
11 gpm
Standards
ANSI 372, ANSI 61
Seat Material
PTFE
Factory Set Pressure
50 psi
Pilot Adjustment - Minimum
10 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Pilot Adjustment - Maximum
150 psi
Port Design
Reduced Port
Flow Rate - Continuous Maximum
10 gpm
Operating Pressure - Minimum
5 psi
Flow Rate - Intermittent Maximum
3.5 gpm
Bonnet Material
PPE
Fluid Temperature - Maximum
180 Degrees F
Outlet Connection Type
NPT
Operating Pressure - Maximum
150 psi
Inlet Connection Type
NPT

Description

Pressure Valve,3/8" Pipe,Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.