Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, Socket x Socket

  • Mfr # BFA1012SES

  • Zoro # G2657042


product price:  $30.25
/ea

Key Features

Body Material
PVC
Pipe Size
1 1/4 in
Connection Type
Socket x Socket
Required Hole Size
2-21/32"
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFA1012SES
Zoro #
G2657042
UPC #
610377088916
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Required Hole Size
2-21/32"
Length
4 in
Max. Wall Thickness
2"
Pipe Size (Fittings)
1-1/4"
Overall Length
4"
Pipe Size - Pipe Fitting
1-1/4"
Maximum Wall Thickness
2 in
Outside Connection Size
1 1/4 in
Inside Connection Size
1 1/4 in

Details

Item
Bulkhead Tank Fitting
Body Material
PVC
Connection Type
Socket x Socket
Gasket Material
EPDM
Max. Pressure
150 psi
Pipe Fitting Material
PVC
Color
Gray
Pipe Fitting Connection Type
Socket x Socket
Basic Pipe Fitting Shape
Coupling
Temp. Range
40 Degrees to 140 Degrees F
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Socket x Socket
Fitting Material
PVC
Outside Connection Type
Socket
For Tank Shape
Curved, Flat
Maximum Operating Pressure
150 psi @ 70 Degrees F
Number of Bolt Holes
0
Minimum Operating Temperature
40 Degrees F
Outside Connection Gender
Female
Standards
NSF/ANSI 372, NSF/ANSI 61
Inside Connection Type
Socket
Maximum Operating Temperature
140 Degrees F
Inside Connection Gender
Female
Mount Type
Through-Wall

Description

Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 1 1/4 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 1/4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.