Bulkhead Tank Fitting, 1", CPVC/FPM, Socket x Socket

  • Mfr # BFA2010SFS

  • Zoro # G3133785


product price:  $48.39
/ea

Key Features

Body Material
CPVC
Pipe Size
1 in
Connection Type
Socket x Socket
Required Hole Size
1-7/8"
Gasket Material
FPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFA2010SFS
Zoro #
G3133785
UPC #
610377090490
Country of Origin
China

Dimensions

Pipe Size
1 in
Required Hole Size
1-7/8"
Length
3 57/64 in
Max. Wall Thickness
2.08"
Pipe Size (Fittings)
1"
Overall Length
3-57/64"
Pipe Size - Pipe Fitting
1"
Outside Connection Size
1 in
Inside Connection Size
1 in
Maximum Wall Thickness
2 5/64 in

Details

Item
Bulkhead Tank Fitting
Body Material
CPVC
Connection Type
Socket x Socket
Gasket Material
FPM
Max. Pressure
150 psi
Pipe Fitting Connection Type
Socket x Socket
Temp. Range
40 Degrees to 190 Degrees F
Color
Gray
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
CPVC
Fitting Connection Type
Socket x Socket
Inside Connection Type
Socket
Maximum Operating Temperature
190 Degrees F
Fitting Material
CPVC
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
150 psi @ 70 Degrees F
Mount Type
Through-Wall
Outside Connection Type
Socket
Outside Connection Gender
Female
Standards
NSF/ANSI 372, NSF/ANSI 61
For Tank Shape
Curved, Flat
Inside Connection Gender
Female
Number of Bolt Holes
0

Description

Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 1 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 190 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.