Shop HAYWARD FLOW CONTROL
See all product information
Create Account
Butterfly Valve, 2-1/2", PVC/FPM, Gear Operated
- Mfr # BYV11025A0VG000
- Zoro # G9612093
product price:Â
$
958.99
/ea
Free Shipping & Returns
Key Features
Style
Wafer
Body Material
PVC
Pipe Size
2 1/2 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BYV11025A0VG000
- Zoro #
- G9612093
- UPC #
- 610377260329
- Country of Origin
- United States
Dimensions
- Pipe Size
- 2 1/2 in
- Lug Dia.
- 3/4 in
- Bolt Circle Dia.
- 5 1/2 in
- Handle Diameter
- 4.75 in
- Nominal Valve Size
- 2 1/2 in
- Lug Diameter
- 3/4 in
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 1/2 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454