Butterfly Valve, 2", PP/FPM, Lever Handle

  • Mfr # BYV44020A0VL000

  • Zoro # G9609817


product price:  $597.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Glass-Filled Polypropylene
Pipe Size
2 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BYV44020A0VL000
Zoro #
G9609817
UPC #
610377248730
Country of Origin
United States

Dimensions

Pipe Size
2 in
Lug Dia.
3/4 in
Bolt Circle Dia.
4 3/4 in
Lug Diameter
3/4 in
Nominal Valve Size
2 in
Handle Length
10.5 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Lever
Liner Material
FKM
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Number of Bolt Holes
4
Disc Material
Glass-Filled Polypropylene
Temp. Range
32 Degrees to 250 Degrees F
Compliance
ASTM D4101 Cell Class 85580
Seal Material
FKM
Handle Material
Glass-Filled Polypropylene
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
32 Degrees F
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
260 Degrees F
Handle - Locking
Locking
Vacuum Service Rating
Not Rated
Number of Flange Bolt Holes
4
Number of Stop Positions
19
Connection Type
Wafer
Stem Material
316 Stainless Steel
Disc Alignment
Concentric
Coefficient of Volume (Cv)
92
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Chemicals, Water
Valve Series
BYV

Description

Butterfly Valve, Wafer Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material FKM, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.