Check Valve, Wafer, 2-1/2", PVC/FPM, with Hastelloy Spring

  • Mfr # WCV1250VH

  • Zoro # G6586361


product price:  $637.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Flanged
Body Material
PVC
Seal Material - Check Valves
FPM
Material of Construction
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCV1250VH
Zoro #
G6586361
UPC #
610377188623
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Size
2 1/2"
Overall Height
6 in
Length
2 19/64 in
Width
4 3/4 in
Pipe or Tube Size - Check Valves
2 1/2 in
Overall Length
2.3 in
Pipe or Tube Size
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in

Details

Connection Type
Flanged
Body Material
PVC
Seal Material - Check Valves
FPM
Material of Construction
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Spring Material
Hastelloy
Flow
155 gpm
Max. Temp. - Valves
140 Degrees F
Max. Temp.
140 Degrees F
Item
Wafer Check Valve
Flow Design
Single
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
1.0 psi
Max. Pressure
150 psi @ 70 Degrees F
Mounting Position
Vertical or Horizontal
Sub-Category
PVC
Flow - Valves
155 gpm
Max. Steam Pressure - Valves
Not Rated
Mounting Orientation - Check Valves
Horizontal, Vertical
Mechanism and Body Design
Inline Wafer
Seat Material - Check Valves
FPM
Cracking Pressure
3 psi
Full Flow - Valves
Yes
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seat Material
FKM
Seal Material
FKM
Min. Temp. - Valves
40 Degrees F
Spring Material - Check Valves
Hastelloy
Connection Type - Check Valves
Flange x Flange
Application - Valves
General Purpose
Body Material - Valves
PVC
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Wafer
Operating Temperature - Maximum
140 Degrees F
Check Mechanism Material
PVC
For Media
Water
ANSI Flange Class
Class 150
Connection Type - Side 1
Wafer
Connection Type - Side 2
Wafer
Check Mechanism
Swing
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Silent Check
Standard
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
70 Degrees F
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Valve Body Style
Inline
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
144
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves PVC, Pipe or Tube Size 2 1/2 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Hastelloy, Flow - Valves 155 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.