
1'' CPVC TBH Series Ball Valve FLGD Ends UHMWHDPE Seats FPM Seals
Mfr # TBH2100A0FV00UH
Zoro # G716101012
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 in
Connection Type
Flanged
Body Material
CPVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBH2100A0FV00UH
Zoro #
G716101012
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1 in
Details
Connection Type
Flanged
Body Material
CPVC
Description
Hayward 1" TBH Series True Union Ball Valves in CPVC with Ultra-High Molecular Weight High Density Polyethylene UHMWHDPE seats, assembled using PFAS-free lubricants for systems requiring PFAS PFOS & PFOA detection and remediation.
- Built with Ultra-High Molecular Weight High Density Polyethylene seats for PFAS Remediation
- No PTFE or related lubricants used in assembly process
- System2TM Sealing Technology provides longer cycle life
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.