
1 HP Three-Phase Aquatic Pump, TEFC, 208-230/460V
Mfr # 1A3SES34
Zoro # G514879601
product price: $1,570.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Nominal Voltage
208/230-460
HP
1
Motor Type
TEFC
For Use With
Aquatic Environments
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A3SES34
Zoro #
G514879601
UPC #
610377231428
Country of Origin
United States
Details
Nominal Voltage
208/230-460
HP
1
Motor Type
TEFC
For Use With
Aquatic Environments
Phase
Three
Dosage Frequency - Max. Stroke/Min
1
Seal Material
EPDM
Color
Black
End Connection Material
CPVC
Model
A-Series
Pump Head Material
GFPP - Glass Filled Polypropylene
End Connection Type
True Union - Socket
Description
Hayward FLow Control's 1 horsepower, three-phase aquatic pump is built for heavy-duty use. The totally enclosed fan-cooled TEFC design and wide voltage compatibility ensure reliable performance in industrial environments. Key Features: -1 horsepower, three-phase motor -Totally enclosed fan-cooled TEFC design -208-230/460V compatibility -Reliable performance -Suitable for heavy-duty use.
- • Self Priming
- • TEFC Motor
- • Suitable for High Volume Pumping
- • Corosion Resistant Housing
- • Clear High Capacity Basket Strainer Lid for Visual Inspection
- • 316 stainless steel for all wetted parts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.