
1/2 HP Single-Phase Aquatic Pump, ODP, 115/208-230V
Mfr # 1A3SES12
Zoro # G914879591
product price: $1,173.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Nominal Voltage
115/208-230
HP
0.5
For Use With
Aquatic Environments
Motor Type
ODP
End Connection Type
True Union - Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A3SES12
Zoro #
G914879591
UPC #
610377231305
Country of Origin
United States
Details
Nominal Voltage
115/208-230
HP
0.5
Phase
Single
For Use With
Aquatic Environments
Motor Type
ODP
Seal Material
EPDM
Dosage Frequency - Max. Stroke/Min
0.5
End Connection Type
True Union - Socket
Pump Head Material
GFPP - Glass Filled Polypropylene
Color
Black
Model
A-Series
End Connection Material
CPVC
Description
Hayward FLow Control's 1/2 horsepower, single-phase aquatic pump is built for reliable performance and energy efficiency. With an open drip-proof ODP design and compatibility with various voltages 115/208-230V, it's suitable for demanding environments. Key Features: -1/2 horsepower, single-phase motor -Open drip-proof ODP design -115/208-230V compatibility -Reliable performance -Energy-efficient operation
- • Self Priming
- • OPD Motor
- • Suitable for High Volume Pumping
- • Corosion Resistant Housing
- • Clear High Capacity Basket Strainer Lid for Visual Inspection
- • 316 stainless steel for all wetted parts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.