Zoro Homepage

2 HP Three-Phase Aquatic Pump, TEFC, 230/460V

  • Mfr # 1A3SES36

  • Zoro # G014879620


product price: $2,217.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Nominal Voltage
230/460
HP
2
For Use With
Aquatic Environments
Motor Type
TEFC
End Connection Type
True Union - Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A3SES36
Zoro #
G014879620
UPC #
610377231442
Country of Origin
United States

Details

Nominal Voltage
230/460
HP
2
For Use With
Aquatic Environments
Phase
Three
Motor Type
TEFC
Dosage Frequency - Max. Stroke/Min
2
Seal Material
EPDM
End Connection Type
True Union - Socket
Pump Head Material
GFPP - Glass Filled Polypropylene
End Connection Material
CPVC
Color
Black
Model
A-Series

Description

Hayward FLow Control's 2 horsepower, three-phase aquatic pump offers performance and a totally enclosed fan-cooled TEFC design for harsh environments. It's compatible with 230/460V power supplies, making it suitable for industrial use. Key Features: -2 horsepower, three-phase motor -Totally enclosed fan-cooled TEFC design -230/460V compatibility - performance -Suitable for industrial use.


  • • Self Priming
  • • TEFC Motor
  • • Suitable for High Volume Pumping
  • • Corosion Resistant Housing
  • • Clear High Capacity Basket Strainer Lid for Visual Inspection
  • • 316 stainless steel for all wetted parts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.