Zoro Homepage

2 HP Variable Speed Aquatic Pump, TEFC, Single-Phase, 230V

  • Mfr # 1A3SES46VS

  • Zoro # G714879586


product price: $3,000.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Nominal Voltage
230 at 60hz only
HP
2 Variable
Body Material
Glass Filled Polypropylene
Motor Type
TEFC
For Use With
Aquatic Environments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A3SES46VS
Zoro #
G714879586
UPC #
610377294621
Country of Origin
United States

Details

Nominal Voltage
230 at 60hz only
HP
2 Variable
Body Material
Glass Filled Polypropylene
Phase
Single
Motor Type
TEFC
For Use With
Aquatic Environments
Dosage Frequency - Max. Stroke/Min
2 Variable
Seal Material
EPDM
Color
Black
End Connection Type
True Union - Socket
End Connection Material
CPVC
Pump Head Material
GFPP - Glass Filled Polypropylene
Model
A-Series Variable Speed

Description

Hayward FLow Control's 2 horsepower variable speed aquatic pump offers precise flow control for various applications. The totally enclosed fan-cooled TEFC design and single-phase 230V compatibility make it suitable for demanding environments. Key Features: -2 horsepower, variable speed motor -Totally enclosed fan-cooled TEFC design -Single-phase, 230V compatibility -Precise flow control -Suitable for demanding environments.


  • • Self Priming
  • • TEFC Motor
  • • Suitable for High Volume Pumping
  • • Corosion Resistant Housing
  • • Clear High Capacity Basket Strainer Lid for Visual Inspection
  • • 316 stainless steel for all wetted parts
  • • Easily Programmable up to 6 Selectable Speeds

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.