Zoro Homepage

5 HP Single-Phase Aquatic Plus Pump, 208/230V

  • Mfr # 1APSES18

  • Zoro # G114879582


product price: $3,803.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
5
Motor Type
TEFC
For Use With
Aquatic Environments
Color
Black
End Connection Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1APSES18
Zoro #
G114879582
UPC #
610377298148
Country of Origin
United States

Details

HP
5
Motor Type
TEFC
Phase
Single
For Use With
Aquatic Environments
Seal Material
FPM
Dosage Frequency - Max. Stroke/Min
5
Color
Black
End Connection Material
CPVC
Model
MV
End Connection Type
True Union - Socket
Pump Head Material
GFPP - Glass Filled Polypropylene

Description

Hayward FLow Control's 5 horsepower, single-phase Aquatic Plus pump is built for high-flow, heavy-duty applications. With compatibility with 208/230V power supplies, it delivers performance and efficiency. Key Features: -5 horsepower, single-phase motor -208/230V compatibility -High-flow capacity -Heavy-duty design - performance


  • • Self Priming
  • • TEFC Motor
  • • Suitable for High Volume Pumping
  • • Corosion Resistant Housing
  • • Clear High Capacity Basket Strainer Lid for Visual Inspection
  • • Elevated Base Ensures Ventilation and Protection from Flooding

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.