Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuated valve

  • Mfr # PCSBYV22025EA9

  • Zoro # G814385680


product price: $1,945.99
/ea
Free Shipping & Returns

Key Features

Body Material
CPVC
Disc Material
CPVC
Seal Material
EPDM
Liner Material
EPDM
Standards
ANSI B16.10 / ISO 5755, NSF/ANSI 372, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSBYV22025EA9
Zoro #
G814385680
UPC #
0610377448451
Country of Origin
United States

Dimensions

Nominal Valve Size
2 1/2 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
CPVC
Disc Material
CPVC
Seal Material
EPDM
Liner Material
EPDM
Standards
ANSI B16.10 / ISO 5755, NSF/ANSI 372, NSF/ANSI 61
Maximum Pressure - Steam
Not Rated
Disc Alignment
Concentric
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
Not Rated
Actuator Features
Manual Override, Position Indicator
Operating Temperature - Minimum
34 Degrees F
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
150 psi
Fail Safe Position
Fail Closed
Vacuum Service Rating
Not Rated
For Media
Corrosive Chemicals, Water
Actuator Air Pressure - Maximum
120 psi
Valve Deactivated State
Normally Open (NO)
Operating Temperature - Maximum
150 Degrees F
Actuator Operation
Air to Spring
Connection Type
Lug
Valve Series
BYV

Description

Pneumatically Actuated Butterfly Valve, Body Material CPVC, Standards ANSI B16.10 / ISO 5755, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.