Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Pressure Valve, 1/4", CPVC/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # PBV2025TPE1

  • Zoro # G9885718


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Port Size
1/4" x 1/4"
Connection Type
FNPT
Body Material
CPVC
Max. Fluid Temp.
190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBV2025TPE1
Zoro #
G9885718
UPC #
610377303118
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Port Size
1/4" x 1/4"
Overall Height
3 9/16 in
Outlet Connection Size
1/4 in
Overall Width
2 3/8 in
Inlet Connection Size
1/4 in

Details

Connection Type
FNPT
Body Material
CPVC
Item
Pressure Reducing Control Valve
Max. Fluid Temp.
190 Degrees F
Max. Continous Flow Rate
5.7 gpm
Spring Material
Zinc Plated
Max. Continuous Flow Rate
5.7 gpm
Elastomer Material
EPDM
Operating Pressure
250 psi
Max. Intermittent Flow Rate
1.8 gpm
Nut Material
Stainless Steel
Cover Material
Noryl(TM)
Valve Type
Pressure Reducing
Application
Industrial Use
Standards
ANSI 372, ANSI 61
Factory Set Pressure
50 psi
Seat Material
PTFE
Bonnet Material
PPE
Pilot Adjustment - Minimum
10 psi
Fluid Temperature - Maximum
190 Degrees F
Operating Pressure - Maximum
250 psi
Flow Rate - Continuous Maximum
5 gpm
Outlet Connection Type
NPT
Port Design
Reduced Port
Pilot Adjustment - Maximum
150 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Operating Pressure - Minimum
5 psi
Inlet Connection Type
NPT
Flow Rate - Intermittent Maximum
1.8 gpm

Description

Pressure Valve,1/4" Pipe,250 psi,CPVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.