Zoro Homepage

Back Pressure Valve, 2", PP/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # PBV3200TPE1

  • Zoro # G9885681


product price: $1,373.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Port Size
2" x 2"
Connection Type
FNPT
Body Material
Polypropylene
Elastomer Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBV3200TPE1
Zoro #
G9885681
UPC #
610377303279
Country of Origin
United States

Dimensions

Pipe Size
2"
Port Size
2" x 2"
Overall Height
8 7/8 in
Outlet Connection Size
2 in
Overall Width
4 7/8 in
Inlet Connection Size
2 in

Details

Connection Type
FNPT
Body Material
Polypropylene
Item
Pressure Reducing Control Valve
Elastomer Material
EPDM
Nut Material
Stainless Steel
Valve Type
Pressure Reducing
Max. Intermittent Flow Rate
25 gpm
Max. Fluid Temp.
180 Degrees F
Cover Material
Noryl(TM)
Operating Pressure
150 psi
Max. Continuous Flow Rate
80 gpm
Spring Material
Zinc Plated
Max. Continous Flow Rate
80 gpm
Application
Industrial Use
Standards
ANSI 372, ANSI 61
Seat Material
PTFE
Factory Set Pressure
50 psi
Flow Rate - Intermittent Maximum
25 gpm
Flow Rate - Continuous Maximum
80.3 gpm
Outlet Connection Type
NPT
Port Design
Reduced Port
Operating Pressure - Maximum
150 psi
Bonnet Material
PPE
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Pilot Adjustment - Minimum
10 psi
Pilot Adjustment - Maximum
150 psi
Operating Pressure - Minimum
5 psi
Inlet Connection Type
NPT
Fluid Temperature - Maximum
180 Degrees F

Description

Pressure Valve,2" Pipe,Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.