Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Pressure Valve, 2", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # PBV5200TPE1

  • Zoro # G9885928


product price: $3,116.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Inlet Size
2"
Port Size
2" x 2"
Connection Type
FNPT
Body Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBV5200TPE1
Zoro #
G9885928
UPC #
610377303385
Country of Origin
United States

Dimensions

Pipe Size
2"
Inlet Size
2"
Port Size
2" x 2"
Length
4.90"
Height
8.90"
Overall Height
8 7/8 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in
Overall Width
4 7/8 in

Details

Connection Type
FNPT
Body Material
PVDF
Max. Pressure
250 psi
Max. Temp.
70 Degrees F
Item
Pressure Reducing Control Valve
Nut Material
Stainless Steel
Max. Intermittent Flow Rate
25 gpm
Max. Fluid Temp.
300 Degrees F
Valve Type
Pressure Reducing
Elastomer Material
EPDM
Spring Material
Zinc Plated
Operating Pressure
250 psi
Application
Chemical Dosing, Transfer and Processing, Chlorination Systems
Max. Continuous Flow Rate
80 gpm
Pressure Adjustment Range
10 to 150 psi
Max. Continous Flow Rate
80 gpm
Cover Material
Noryl(TM)
Standards
ANSI 372, ANSI 61
Seat Material
PTFE
Factory Set Pressure
50 psi
Pilot Adjustment - Maximum
150 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Fluid Temperature - Maximum
300 Degrees F
Port Design
Reduced Port
Flow Rate - Continuous Maximum
80.3 gpm
Operating Pressure - Minimum
5 psi
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
10 psi
Flow Rate - Intermittent Maximum
25 gpm
Operating Pressure - Maximum
250 psi
Inlet Connection Type
NPT
Bonnet Material
PPE

Description

Pressure Valve,2" Pipe,250 psi,PVDF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.