Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Pressure Valve, 3/8", CPVC/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # PBV2037TPE1

  • Zoro # G9885876


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Port Size
3/8" x 3/8"
Connection Type
FNPT
Body Material
CPVC
Cover Material
Noryl(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBV2037TPE1
Zoro #
G9885876
UPC #
610377303125
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Port Size
3/8" x 3/8"
Overall Height
3 9/16 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Overall Width
2 3/8 in

Details

Connection Type
FNPT
Body Material
CPVC
Item
Pressure Reducing Control Valve
Cover Material
Noryl(TM)
Operating Pressure
250 psi
Nut Material
Stainless Steel
Valve Type
Pressure Reducing
Max. Continous Flow Rate
11 gpm
Spring Material
Zinc Plated
Max. Continuous Flow Rate
11 gpm
Max. Fluid Temp.
190 Degrees F
Elastomer Material
EPDM
Max. Intermittent Flow Rate
3.5 gpm
Application
Industrial Use
Standards
ANSI 372, ANSI 61
Seat Material
PTFE
Factory Set Pressure
50 psi
Inlet Connection Type
NPT
Bonnet Material
PPE
Pilot Adjustment - Maximum
150 psi
Fluid Temperature - Maximum
190 Degrees F
Outlet Connection Type
NPT
Port Design
Reduced Port
Operating Pressure - Maximum
250 psi
Operating Pressure - Minimum
5 psi
Flow Rate - Continuous Maximum
10 gpm
Flow Rate - Intermittent Maximum
3.5 gpm
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Pilot Adjustment - Minimum
10 psi

Description

Pressure Valve,3/8" Pipe,250 psi,CPVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.