Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Pressure Valve, 3/8", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # PBV5037TPE1

  • Zoro # G9885885


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Inlet Size
3/8"
Port Size
3/8" x 3/8"
Connection Type
FNPT
Body Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBV5037TPE1
Zoro #
G9885885
UPC #
610377303316
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Inlet Size
3/8"
Port Size
3/8" x 3/8"
Length
2.35"
Height
3.55"
Overall Height
3 9/16 in
Outlet Connection Size
3/8 in
Overall Width
2 3/8 in
Inlet Connection Size
3/8 in

Details

Connection Type
FNPT
Body Material
PVDF
Max. Pressure
250 psi
Max. Temp.
70 Degrees F
Item
Pressure Reducing Control Valve
Cover Material
Noryl(TM)
Max. Intermittent Flow Rate
3.5 gpm
Elastomer Material
EPDM
Application
Chemical Dosing, Transfer and Processing, Chlorination Systems
Max. Continous Flow Rate
11 gpm
Max. Continuous Flow Rate
11 gpm
Pressure Adjustment Range
10 to 150 psi
Nut Material
Stainless Steel
Operating Pressure
250 psi
Spring Material
Zinc Plated
Valve Type
Pressure Reducing
Max. Fluid Temp.
300 Degrees F
Standards
ANSI 372, ANSI 61
Inlet Connection Type
NPT
Pilot Adjustment - Minimum
10 psi
Operating Pressure - Maximum
250 psi
Flow Rate - Intermittent Maximum
3.5 gpm
Seat Material
PTFE
Port Design
Reduced Port
Fluid Temperature - Maximum
300 Degrees F
Flow Rate - Continuous Maximum
10 gpm
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Operating Pressure - Minimum
5 psi
Pilot Adjustment - Maximum
150 psi
Outlet Connection Type
NPT
Bonnet Material
PPE
Factory Set Pressure
50 psi

Description

Pressure Valve,3/8" Pipe,250 psi,PVDF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.