Ball Valve, Actuated, Electric, 3/4" PVC/EPDM, 115v, On/Off; Terminal Block, S/T (Old Style) (Discontinued)
- Mfr # EAUTB107STE
- Zoro # G4598447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EAUTB107STE
Zoro #
G4598447
UPC #
610377239653
Country of Origin
United States
Dimensions
Pipe Size
3/4"
Details
Body Material
PVC
Body Style
2-Way
Seat Material
PTFE
Stem Type
Blowout Proof
Voltage
120VAC
Ball Valve Basic Body Material
Plastic
Ball Valve Product Group
Actuated
Valve Structure
3-Piece
Temp. Range
40 Degrees to 140 Degrees F
Port
Full
Ball Material
PVC
Max. Pressure
250 psi CWP
Stem Material
PVC
Item
Electronic Actuated Ball Valve
Body Seal Material
EPDM
Connection Type
Socket x Socket/FNPT x FNPT
Standards
NSF/ANSI 372, PVC Cell Class 12454 per ASTM D1784, UL/CSA Listed Motor, Thermoplastic NEMA 4/4X enclosure
General Connection Type
Socket
Description
Electronic Actuated Ball Valve, Ball Material PVC, Seat Material PTFE, Voltage 120V AC, Body Material PVC, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.