Zoro Homepage

Ball Valve, Actuated, Electric, On/Off, 1/2", CPVC/EPDM, 24-265VAC/VDC, S/T

  • Mfr # ECPTBH205STE

  • Zoro # G9467302


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Body Material
CPVC
Voltage
24 to 265V AC/DC
Body Style
2-Way
Valve Structure
2-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECPTBH205STE
Zoro #
G9467302
UPC #
610377357753
Country of Origin
Multiple

Dimensions

Pipe Size
1/2 in
Lug Dia.
1/4 in
Bolt Circle Dia.
1 5/16 in
Tube Size
1 1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Body Material
CPVC
Voltage
24 to 265V AC/DC
Body Style
2-Way
Valve Structure
2-Piece
Connection Type
Socket x Thread
Port
Full
Body Seal Material
EPDM
Ball Material
CPVC
Seat Material
PTFE
Mount
Direct
Stem Material
CPVC
Number of Bolt Holes
4
Hose I.D.
1/2 in
Standards
ANSI 372, ASTM D1784
Stem Type
Blowout Resistant
Temp. Range
0 Degrees to 160 Degrees F
Max. Pressure
250 psi CWP
Ambient Temp. Range
40 Degrees to 190 Degrees F
Connection Type - Side 1
True-Union Socket/True-Union NPT
IP Rating
IP67
Actuator Enclosure Material
Glass-Filled Polypropylene
Valve Construction
Three-Piece
Ball Port Style
Full Port
Valve Ways
2-Way
For Media
Corrosive Chemicals, Water
NEMA Enclosure Rating
4, 4X
Coefficient of Volume (Cv)
8
Actuator Series
ECP
Actuator Operation
90 Degrees
3-A Standard Compliance
Not Rated
Maximum Current
20 mA
Actuator Motor Type
Reversing
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
190 Degrees F
Maximum Pressure - Operating
250 psi
Seal Material
FKM
Actuator Duty Cycle
75 %
Operating Temperature - Minimum
34 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Gender - Side 1
Female
Actuator Ambient Temperature - Maximum
190 Degrees F
Actuator Output Shaft Material
303 Stainless Steel
Fail Safe Position
Fail Last
Valve Body Style
Straight
Actuator Features
Heater, Manual Override, Position Indicator, Status Indicator Lights, Thermal Overload Protection
Connection Gender - Side 2
Female
Connection Type - Side 2
True-Union Socket/True-Union NPT
Actuator Cycle Time - 90 Degrees
10 sec
Actuator Ambient Temperature - Minimum
40 Degrees F
Actuator Maximum Torque
359 in-lb
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material CPVC, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 24 to 265V AC/DC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction Three-Piece, Actuator Features Heater, Manual Override, Position Indicator, Status Indicator Lights, Thermal Overload Protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.