Ball Valve, True Union, 1-1/4", CPVC/FPM, Full Port, Flanged

  • Mfr # TBH2125A0FV0000

  • Zoro # G6321767


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH2125A0FV0000
Zoro #
G6321767
UPC #
610377350730
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
9.61 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Ball Opening Size
1.48 in
Nominal Valve Size
1 1/4 in
Handle Length
5.17 in

Details

Ball Material
CPVC
Body Style
True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Flanged
Item
Ball Valve
Stem Type
Blowout Proof
Compliance
NSF/ANSI 61
Standards
ASTM D1784 Cell Class 23447, ASTM D4101 Cell Class 85580, NSF/ANSI 372
Handle Material
Glass Filled Polypropylene
Body Material
CPVC
Seat Material
PTFE
Max. Pressure
250 PSI CWP
Hose I.D.
1 1/4 in
Stem Material
CPVC
Temp. Range
0 Degrees to 160 Degrees F
Handle Type
Tee
Features
Lockout/Tagout Directly to Body, Integral Mounting, Double O-Ring Stem Seals, Reversible Seats, System2TM Sealing Technology
Seal Material
FPM
Special Features
Actuator Compatible
NSF Certifications for Food and Drinking Water
NSF 61
Included Mounting
ISO 5211 Actuator Mounting Pad
ANSI Flange Class
Class 150
Maximum Pressure - Steam
Not Rated
Handle - Locking
Locking
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
190 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Vacuum Service Rating
Not Rated
Color - Valve Handle
Red
Coefficient of Volume (Cv)
75
3-A Standard Compliance
Not Rated
Valve Series
TBH
Green Certification or Other Recognition
RoHS 2011/65/EU Compliant

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.