
Bulkhead Fitting, FKM, 3 7/8"L, CPVC
Mfr # BFA2010TFL
Zoro # G607963842
product price: $51.65
/eaKey Features
Required Hole Size
1 7/8 in
Gasket Material
FKM
Standards
NSF/ANSI 372, NSF/ANSI 61
Overall Length
3 7/8 in
Inside Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFA2010TFL
Zoro #
G607963842
UPC #
-
Country of Origin
United States
Dimensions
Required Hole Size
1 7/8 in
Overall Length
3 7/8 in
Outside Connection Size
1 in
Maximum Wall Thickness
2 5/64 in
Inside Connection Size
1 in
Details
Item
Bulkhead Fitting
Gasket Material
FKM
Standards
NSF/ANSI 372, NSF/ANSI 61
Inside Connection Gender
Female
Fitting Material
CPVC
Outside Connection Gender
Female
For Tank Shape
Curved, Flat
Minimum Operating Temperature
40 Degrees F
Inside Connection Type
Threaded
Maximum Operating Temperature
70 Degrees F
Maximum Operating Pressure
150 psi @ 70 Degrees F
Outside Connection Type
Threaded
Number of Bolt Holes
0
Description
Bulkhead Tank Flange, Fitting Material CPVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 1 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 70 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.