Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulkhead Tank Fitting, 6", PP/FPM, FPT x FPT

  • Mfr # BFA3060TFS

  • Zoro # G2904842


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Pipe Size
6 in
Connection Type
FNPT x FNPT
Required Hole Size
8 1/16"
Gasket Material
FPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFA3060TFS
Zoro #
G2904842
UPC #
610377091350
Country of Origin
United States

Dimensions

Pipe Size
6 in
Required Hole Size
8 1/16"
Length
8 in
Max. Wall Thickness
3.25 in
Overall Length
8"
Pipe Size - Pipe Fitting
6"
Maximum Wall Thickness
3 1/4 in
Outside Connection Size
6 in
Inside Connection Size
6 in

Details

Item
Bulkhead Tank Fitting
Body Material
Polypropylene
Connection Type
FNPT x FNPT
Gasket Material
FPM
Max. Pressure
150 psi
Temp. Range
40 Degrees to 180 Degrees F
Color
Opaque
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Fitting Connection Type
FNPT x FNPT
Number of Bolt Holes
0
Inside Connection Gender
Female
Maximum Operating Pressure
150 psi @ 70 Degrees F
Inside Connection Type
Threaded
Mount Type
Through-Wall
Outside Connection Type
Threaded
Outside Connection Gender
Female
Fitting Material
Polypropylene
For Tank Shape
Curved, Flat
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
40 Degrees F
Standards
NSF/ANSI 372, NSF/ANSI 61

Description

Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 6 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.