Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Vallve

  • Mfr # BYV22100A0NG000

  • Zoro # G014385770


product price: $2,898.99
/ea
Free Shipping & Returns

Key Features

Body Material
CPVC
Handle Type
Gear Operated Handwheel
Seal Material
Buna-N
Disc Material
CPVC
Liner Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV22100A0NG000
Zoro #
G014385770
UPC #
0610377261791
Country of Origin
United States

Dimensions

Handle Diameter
10 in
Handle Length
9 in
Nominal Valve Size
10 in

Details

Item
Butterfly Valve
Body Material
CPVC
Handle Type
Gear Operated Handwheel
Seal Material
Buna-N
Disc Material
CPVC
Liner Material
Buna-N
Standards
ANSI B16.10/ISO 5752, NSF/ANSI 372, NSF/ANSI 61
Handle Material
Glass-Filled Polypropylene
Includes Disc Position Indicator
Disc Position Indicator Included
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
150 psi
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Corrosive Chemicals, Water
Disc Alignment
Concentric
Operating Temperature - Maximum
70 Degrees F
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
4,723
Connection Type
Grooved
Maximum Pressure - Steam
Not Rated
Stem Material
316 Stainless Steel
Manufacturer Warranty
3 yr
Number of Flange Bolt Holes
12
Number of Stop Positions
19
Operating Temperature - Minimum
34 Degrees F
Handle - Locking
Locking
Valve Series
BYV

Description

Butterfly Valve, Body Material CPVC, Liner Material Buna-N, Disc Material CPVC, Handle Type Gear Operated Handwheel, Standards ANSI B16.10/ISO 5752, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.