Butterfly Valve, 10", CPVC/EPDM, Gear Operated, 316-SS Lugs

  • Mfr # BYV22100A0EGI00

  • Zoro # G9610011


product price:  $4,318.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
CPVC
Pipe Size
10 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BYV22100A0EGI00
Zoro #
G9610011
UPC #
610377258364
Country of Origin
United States

Dimensions

Pipe Size
10 in
Lug Dia.
1 in
Bolt Circle Dia.
14 1/4 in
Nominal Valve Size
10 in
Lug Diameter
1 in
Handle Diameter
8 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
12
Liner Material
EPDM
Compliance
ASTM D1784 Cell Class 23447
Temp. Range
32 Degrees to 190 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Disc Material
CPVC
Seal Material
EPDM
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Operating
150 psi
Includes Disc Position Indicator
Disc Position Indicator Included
Manufacturer Warranty
3 yr
Disc Alignment
Concentric
Connection Type
Lug
Operating Temperature - Maximum
220 Degrees F
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
4,723
NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
Unlimited
Number of Flange Bolt Holes
12
Stem Material
316 Stainless Steel
For Media
Chemicals, Water
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 10 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material EPDM, Disc Material CPVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.