4" Butterfly Valve Actuator/Dual Act. w/Brckt And Bolts, 304SS

  • Mfr # BFVADA-4-304

  • Zoro # G5494244


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Tube Size
4"
Body Material
304 Stainless Steel
Surface Finish
32 RA I.D. /32 RA O.D.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BFVADA-4-304
Zoro #
G5494244
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4"

Details

Body Material
304 Stainless Steel
Surface Finish
32 RA I.D. /32 RA O.D.

Description

BFVADA - BUTTERFLY VALVE ACTUATOR / DUAL ACTING W/ BRACKET AND BOLTING - 4"; C101, Mechanical device that uses air to operate a Butterfly valve with higher pressure supplied to one side to achieve the movement required to actuate the valve open or closed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.