Butterfly Valve, 12", CPVC/Nitrile, Gear Operated, 316-SS Lugs

  • Mfr # BYV22120A0NGI00

  • Zoro # G9609941


product price:  $5,733.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
CPVC
Pipe Size
12 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BYV22120A0NGI00
Zoro #
G9609941
UPC #
610377263399
Country of Origin
United States

Dimensions

Pipe Size
12 in
Lug Dia.
1 in
Bolt Circle Dia.
17 in
Lug Diameter
1 in
Nominal Valve Size
12 in
Handle Diameter
8 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Disc Material
CPVC
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Temp. Range
32 Degrees to 190 Degrees F
Compliance
ASTM D1784 Cell Class 23447
Liner Material
Buna-N
Number of Bolt Holes
12
Seal Material
Buna-N
For Media
Chemicals, Water
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
6,400
Stem Material
316 Stainless Steel
Connection Type
Lug
Number of Flange Bolt Holes
12
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
32 Degrees F
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Concentric
Number of Stop Positions
Unlimited
Vacuum Service Rating
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
220 Degrees F
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material Buna-N, Disc Material CPVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.