Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 8", CPVC/FPM, Gear Operated, 316-SS Lugs

  • Mfr # BYV22080A0VGI00

  • Zoro # G9610054


product price: $3,539.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
CPVC
Pipe Size
8 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV22080A0VGI00
Zoro #
G9610054
UPC #
610377258296
Country of Origin
United States

Dimensions

Pipe Size
8 in
Lug Dia.
7/8 in
Bolt Circle Dia.
11 3/4 in
Nominal Valve Size
8 in
Handle Diameter
8 in
Lug Diameter
7/8 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Disc Material
CPVC
Number of Bolt Holes
8
Compliance
ASTM D1784 Cell Class 23447
Temp. Range
32 Degrees to 190 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Liner Material
FKM
Seal Material
FKM
Vacuum Service Rating
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Manufacturer Warranty
3 yr
Disc Alignment
Concentric
Number of Flange Bolt Holes
8
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
Not Rated
Stem Material
316 Stainless Steel
Number of Stop Positions
Unlimited
Coefficient of Volume (Cv)
2,820
Operating Temperature - Minimum
32 Degrees F
Connection Type
Lug
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
220 Degrees F
For Media
Chemicals, Water
3-A Standard Compliance
Not Rated
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 8 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material FKM, Disc Material CPVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.