Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 11.81 in Overall L

  • Mfr # SW1400E

  • Zoro # G707963605


product price: $1,914.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged
Body Material
PVC
Full Flow - Valves
Yes
Length
11 13/16 in
Item - Check Valves
Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1400E
Zoro #
G707963605
UPC #
-
Country of Origin
United States

Dimensions

Length
11 13/16 in
Overall Height
11 3/8 in
Width
10 61/64 in
Overall Length
11.81 in
Pipe or Tube Size
4 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in

Details

Connection Type
Flanged
Body Material
PVC
Full Flow - Valves
Yes
Item - Check Valves
Check Valve
Seat Material
EPDM
Item
Check Valve
Max. Steam Pressure - Valves
Not Rated
Mechanism and Body Design
Swing
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Standards
ASTM D1784
Seal Material
EPDM
Body Material - Valves
PVC
Flow
275 gpm
Cracking Pressure
3 psi
Mounting Orientation
Horizontal, Vertical
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
100
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
34 Degrees F
Check Mechanism
Swing
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
Not Rated
ANSI Flange Class
Class 150
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
150 psi
Connection Type - Side 2
Flange
For Media
Water
Manufacturer Warranty
3 yr
Connection Type - Side 1
Flange
Check Mechanism Material
PVC
Silent Check
Standard
Valve Series
SW

Description

Item - Check Valves Check Valve, Mechanism and Body Design Swing, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type Flanged, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Full Flow - Valves Yes, Length 11 13/16 in, Width 10 61/64 in, Overall Height 11 3/8 in, Hex Size Not Applicable, Standards ASTM D1784

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.