Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 19.69 in Overall L

  • Mfr # SW1800V

  • Zoro # G607963606


product price: $4,053.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Connection Type
Flanged
Body Material
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cracking Pressure
3 psi
Mechanism and Body Design
Swing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1800V
Zoro #
G607963606
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 in
Width
20 1/2 in
Overall Length
19.69 in
Length
19 11/16 in
Pipe or Tube Size
8 in
Connection Size - Side 1
8 in
Connection Size - Side 2
8 in
Nominal Valve Size
8 in

Details

Connection Type
Flanged
Body Material
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cracking Pressure
3 psi
Mechanism and Body Design
Swing
Body Material - Valves
PVC
Max. Steam Pressure - Valves
Not Rated
Flow
1,100 gpm
Full Flow - Valves
Yes
Standards
ASTM D1784
Item
Check Valve
Item - Check Valves
Check Valve
Seal Material
FKM
Seat Material
FKM
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
250
Maximum Pressure - Operating
150 psi
Includes Counterweight
No Counterweight
Manufacturer Warranty
3 yr
Check Mechanism
Swing
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Flange
Vacuum Service Rating
Not Rated
For Media
Water
Operating Temperature - Maximum
140 Degrees F
Check Mechanism Material
PVC
Silent Check
Standard
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
Valve Body Style
Inline
Valve Series
SW

Description

Item - Check Valves Check Valve, Mechanism and Body Design Swing, Body Material - Valves PVC, Pipe or Tube Size 8 in, Connection Type Flanged, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Full Flow - Valves Yes, Length 19 11/16 in, Width 20 1/2 in, Overall Height 20 in, Hex Size Not Applicable, Standards ASTM D1784

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.