Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve

  • Mfr # TC10150F

  • Zoro # G314385623


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Standards
ASTM D1784, ASTM D4101, NSF/ANSI 372, NSF/ANSI 61
Seal Material
FKM
Cracking Pressure
1.5 psi
Seat Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC10150F
Zoro #
G314385623
UPC #
0610377166355
Country of Origin
United States

Dimensions

Nominal Valve Size
1 1/2 in
Height - Overall
7 1/16 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Body Material
PVC
Standards
ASTM D1784, ASTM D4101, NSF/ANSI 372, NSF/ANSI 61
Seal Material
FKM
Item
Ball Check Valve
Cracking Pressure
1.5 psi
Seat Material
EPDM
Check Mechanism
Ball
Includes Counterweight
No Counterweight
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
45
Maximum Pressure - Operating
235 psi
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
Flange
For Media
Corrosive Chemicals
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
70 Degrees F
Connection Type - Side 1
Flange
Manufacturer Warranty
3 yr
Valve Ways
2-Way
Valve Series
TC

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.