Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve

  • Mfr # TC30100SE

  • Zoro # G414385646


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Standards
ASTM D1784, ASTM D4101
Seal Material
EPDM
Cracking Pressure
1.5 psi
Seat Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC30100SE
Zoro #
G414385646
UPC #
0610377368124
Country of Origin
United States

Dimensions

Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Height - Overall
5 7/8 in
Connection Size - Side 1
1 in

Details

Body Material
Polypropylene
Item
Ball Check Valve
Standards
ASTM D1784, ASTM D4101
Seal Material
EPDM
Cracking Pressure
1.5 psi
Seat Material
EPDM
Check Mechanism
Ball
Includes Counterweight
No Counterweight
Manufacturer Warranty
3 yr
Mounting Orientation
Horizontal, Vertical
3-A Standard Compliance
Not Rated
For Media
Corrosive Chemicals
Coefficient of Volume (Cv)
11
NSF Certifications for Food and Drinking Water
Not Rated
Valve Body Style
Inline
Operating Temperature - Minimum
20 Degrees F
Maximum Pressure - Operating
235 psi
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
70 Degrees F
Valve Ways
2-Way
Connection Type - Side 2
Socket
Connection Type - Side 1
Socket
Valve Series
TC

Description

Check Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.