Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, True Union, Ball, 3", CPVC/FPM, Flanged

  • Mfr # TC2300F

  • Zoro # G2855842


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Max. Temp.
190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC2300F
Zoro #
G2855842
UPC #
610377167147
Country of Origin
United States

Dimensions

Pipe Size
3"
Overall Height
7-1/2"
Pipe or Tube Size - Check Valves
3"
Size
3"
Width
7-1/2"
Length
14.38"
Overall Length
10.56 in
Pipe or Tube Size
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Max. Temp.
190 Degrees F
Max. Steam Pressure - Valves
Not Rated
Mounting Position
Vertical (Flow Up)
Flow
150 gpm
Item - Check Valves
Check Valve
Seat Material - Check Valves
Viton
Mechanism and Body Design
Inline True Union
Max. Pressure
150 psi @ 70 Degrees F
Standards
NSF 61
Material of Construction
CPVC
Item
Check Valve
Full Flow - Valves
Yes
Min. Temp. - Valves
40 Degrees F
Body Material - Valves
CPVC
Cracking Pressure
3 psi
Cracking Pressure - Check Valves
3.000 psi
Connection Type - Check Valves
Flange x Flange
Application - Valves
General Purpose, Pumps
Flow Design
Single
Sub-Category
CPVC
Seal Material - Check Valves
Viton
Seal Material
Viton
Seat Material
Viton
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow - Valves
150 gpm
Max. Temp. - Valves
190 Degrees F
Mounting Orientation - Check Valves
Vertical
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Control Check
ANSI Flange Class
Class 150
Operating Temperature - Maximum
190 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Silent Check
Standard
Connection Type - Side 2
Flange
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
For Media
Water
Check Mechanism
Ball
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
150 psi
Check Mechanism Material
CPVC
Manufacturer Warranty
3 yr
Connection Type - Side 1
Flange
Valve Body Style
Inline
Coefficient of Volume (Cv)
250
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves CPVC, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material Viton, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 150 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.