Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, True Union, Ball, 4", PVC/EPDM, Threaded

  • Mfr # TC1400TE

  • Zoro # G3043783


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Threaded
Connection
FNPT
Body Material
PVC
Body Material - Valves
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC1400TE
Zoro #
G3043783
UPC #
610377166690
Country of Origin
United States

Dimensions

Pipe Size
4"
Width
8 9/16 in
Length
13 in
Pipe or Tube Size - Check Valves
4 in
Overall Height
8 9/16 in
Size
4"
Overall Length
12.94 in
Pipe or Tube Size
4 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
PVC
Body Material - Valves
PVC
Mounting Orientation - Check Valves
Vertical
Seat Material - Check Valves
EPDM
Application - Valves
Process Piping
Connection Type - Check Valves
FNPT x FNPT
Seat Material
EPDM
Max. Pressure
150 psi @ 70 Degrees F
Item
Check Valve
Min. Temp. - Valves
40 Degrees F
Sub-Category
PVC
Flow - Valves
275 gpm
Max. Temp. - Valves
140 Degrees F
Full Flow - Valves
Yes
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Standards
NSF 61
Mounting Position
Vertical (Flow Up)
Item - Check Valves
Check Valve
Flow
275 gpm
Max. Steam Pressure - Valves
Not Rated
Max. Temp.
140 Degrees F
Seal Material
EPDM
Material of Construction
PVC
Cracking Pressure
3 psi
Flow Design
Single
Seal Material - Check Valves
EPDM
Mechanism and Body Design
Inline True Union
Cracking Pressure - Check Valves
3.0 psi
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
400
Includes Counterweight
No Counterweight
Check Mechanism Material
PVC
Maximum Pressure - Operating
150 psi
NSF Certifications for Food and Drinking Water
NSF 61
Valve Body Style
Inline
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
140 Degrees F
For Media
Water
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Check Mechanism
Ball
Silent Check
Standard
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Type
Control Check
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type FNPT x FNPT, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 275 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.