Check Valve, Wafer, 2-1/2", CPVC/EPDM
Mfr # WCV2250E
Zoro # G7154147
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2 1/2"
Connection Type
Flanged
Body Material
CPVC
Max. Temp. - Valves
190 Degrees F
Seal Material - Check Valves
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCV2250E
Zoro #
G7154147
UPC #
610377189958
Country of Origin
United States
Dimensions
Pipe Size
2 1/2"
Length
2 19/64 in
Size
2 1/2"
Overall Height
6 in
Pipe or Tube Size - Check Valves
2 1/2 in
Width
4 3/4 in
Overall Length
2.3 in
Pipe or Tube Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves CPVC, Pipe or Tube Size 2 1/2 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 155 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.