Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Wafer, 3", CPVC/FPM

  • Mfr # WCV2300V

  • Zoro # G7070296


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Flanged
Body Material
CPVC
Cracking Pressure - Check Valves
1.0 psi
Min. Temp. - Valves
40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCV2300V
Zoro #
G7070296
UPC #
610377189897
Country of Origin
United States

Dimensions

Pipe Size
3"
Size
3"
Pipe or Tube Size - Check Valves
3 in
Width
5 1/4 in
Overall Height
6 1/2 in
Length
2 13/32 in
Overall Length
2.41 in
Pipe or Tube Size
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in

Details

Connection Type
Flanged
Body Material
CPVC
Cracking Pressure - Check Valves
1.0 psi
Min. Temp. - Valves
40 Degrees F
Seal Material - Check Valves
FPM
Connection Type - Check Valves
Flange x Flange
Flow - Valves
220 gpm
Max. Temp.
190 Degrees F
Application - Valves
General Purpose
Mounting Position
Vertical or Horizontal
Flow
220 gpm
Max. Pressure
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Item
Wafer Check Valve
Sub-Category
CPVC
Max. Steam Pressure - Valves
Not Rated
Full Flow - Valves
Yes
Material of Construction
CPVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seal Material
FPM
Seat Material
FPM
Item - Check Valves
Check Valve
Seat Material - Check Valves
FPM
Mounting Orientation - Check Valves
Horizontal, Vertical
Body Material - Valves
CPVC
Cracking Pressure
1 psi
Mechanism and Body Design
Inline Wafer
Max. Temp. - Valves
190 Degrees F
Flow Design
Single
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Connection Type - Side 2
Wafer
Connection Type - Side 1
Wafer
Coefficient of Volume (Cv)
87
Maximum Pressure - Steam
Not Rated
For Media
Water
ANSI Flange Class
Class 150
Check Mechanism Material
CPVC
Operating Temperature - Maximum
190 Degrees F
Includes Counterweight
No Counterweight
Valve Body Style
Inline
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
70 Degrees F
3-A Standard Compliance
Not Rated
Silent Check
Standard
Check Mechanism
Swing
Type
Wafer
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves CPVC, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 220 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.