Zoro Homepage

CPVC Diaphragm Valve

  • Mfr # DAB2010UFF

  • Zoro # G007963657


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Pipe Size
1 in
Connection
Threaded x True Union Socket
Coefficient of Volume
10
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAB2010UFF
Zoro #
G007963657
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Length
7 19/20 in
Handle Height
4.33 in
Overall Length
5.2 in
Nominal Valve Size
1 in

Details

Item
Manual Diaphragm Valve
Valve Design
2-Way
Connection
Threaded x True Union Socket
Coefficient of Volume
10
Body Material
CPVC
Diaphragm Material
FKM
Seal Material
FKM
Max. Pressure
150 psi
Standards
ASTM D1784
Maximum Pressure - Operating
150 psi
Connection Type - Side 2
Socket
Operating Temperature - Minimum
34 Degrees F
Manufacturer Warranty
3 yr
Diaphragm Valve Type
2-Way
Handle Type
Wheel
Connection Type - Side 1
NPT
For Media
Chemicals
Special Features
Position Indicator
Coefficient of Volume (Cv)
10
Operating Temperature - Maximum
190 Degrees F
Valve Series
DAB

Description

Manual Diaphragm Valve, Coefficient of Volume (Cv) 10, Nominal Valve Size 1 in, Connection Type - Side 1 NPT, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, Diaphragm Material FKM, Seal Material FKM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 190 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material CPVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 5.2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.