Zoro Homepage

CPVC Diaphragm Valve

  • Mfr # DAB2040FFK

  • Zoro # G207963617


product price: $2,936.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Pipe Size
4 in
Connection
Flanged
Coefficient of Volume
190
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAB2040FFK
Zoro #
G207963617
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4 in
Length
13 1/2 in
Handle Height
11.81 in
Nominal Valve Size
4 in
Overall Length
13.5 in

Details

Item
Manual Diaphragm Valve
Valve Design
2-Way
Connection
Flanged
Coefficient of Volume
190
Body Material
CPVC
Seal Material
FKM
Diaphragm Material
FKM
Max. Pressure
150 psi
Special Features
Position Indicator
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 1
Flange
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
190
Connection Type - Side 2
Flange
For Media
Chemicals
Standards
ASTM D1784
Operating Temperature - Maximum
190 Degrees F
Diaphragm Valve Type
2-Way
Handle Type
Wheel
Maximum Pressure - Operating
150 psi
Valve Series
DAB

Description

Manual Diaphragm Valve, Coefficient of Volume (Cv) 190, Nominal Valve Size 4 in, Connection Type - Side 1 Flange, Connection Type - Side 2 Flange, For Media Chemicals, Standards ASTM D1784, Diaphragm Material FKM, Seal Material FKM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 190 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material CPVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 13.5 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.