Shop HAYWARD FLOW CONTROL

Electric 2-Way Ball Valve, 1 1/4", CPVC

  • Mfr # HRSTBH212STV
  • Zoro # G107967326

product price: 
$
1,104.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4 in
Body Material
CPVC
Voltage
120V AC
Seal Material
FKM
Standards
ASTM D1784, CSA, NSF 372
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HRSTBH212STV
Zoro #
G107967326
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
6.83 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Wire Rope Length
6.83 in
Length
6.83 in

Details

Body Material
CPVC
Voltage
120V AC
Seal Material
FKM
Standards
ASTM D1784, CSA, NSF 372
Max. Pressure
250 psi
Body Seal Material
FPM
Connection Type
Socket x Thread
Seat Material
PTFE
Ball Material
CPVC
Port
Full
Stem Material
CPVC
Item
Electrically Actuated Two-Way Ball Valve
Connection Gender - Side 2
Female
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Maximum Pressure - Combustible Gas
Not Rated
Valve Body Style
Straight
For Media
Corrosive Chemicals, Water
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Operating
250 psi
Valve Construction
Three-Piece
Actuator Operation
90 Degrees
Fail Safe Position
Fail Last
Valve Ways
2-Way
Included Mounting
ISO 5211 Actuator Mounting Pad
IP Rating
IP67
Operating Temperature - Maximum
190 Degrees F
Connection Type - Side 1
True-Union Socket/True-Union NPT
Ball Port Style
Full Port
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
8
Actuator Cycle Time - 90 Degrees
9 sec
Manufacturer Warranty
3 yr
Connection Type - Side 2
True-Union Socket/True-Union NPT
Actuator Motor Type
Reversing
Connection Gender - Side 1
Female
Actuator Duty Cycle
25 %
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Series
HRS
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material CPVC, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.