Electric 2-Way Ball Valve, 1", PVC

  • Mfr # HRSTBH110STV
  • Zoro # G407967323
product price: 
$
1,026.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Body Material
PVC
Ball Material
PVC
Seat Material
PTFE
Standards
ASTM D1784, CSA, NSF 372
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HRSTBH110STV
Zoro #
G407967323
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
5.34 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Wire Rope Length
5.34 in
Length
5.34 in

Details

Body Material
PVC
Ball Material
PVC
Seat Material
PTFE
Standards
ASTM D1784, CSA, NSF 372
Seal Material
FKM
Item
Electrically Actuated Two-Way Ball Valve
Stem Material
PVC
Max. Pressure
250 psi
Body Seal Material
FPM
Connection Type
Socket x Thread
Voltage
120V AC
Port
Full
Valve Construction
Three-Piece
Ball Port Style
Full Port
Actuator Cycle Time - 90 Degrees
9 sec
Actuator Duty Cycle
25 %
Valve Body Style
Straight
Connection Type - Side 2
True-Union Socket/True-Union NPT
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 1
Female
NEMA Enclosure Rating
4, 4X
Actuator Motor Type
Reversing
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Operation
90 Degrees
Coefficient of Volume (Cv)
8
IP Rating
IP67
Actuator Series
HRS
Maximum Pressure - Operating
250 psi
Valve Ways
2-Way
Connection Type - Side 1
True-Union Socket/True-Union NPT
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
3 yr
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Fail Safe Position
Fail Last
For Media
Corrosive Chemicals, Water
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female

Restrictions

Ratings & reviews