Shop HAYWARD FLOW CONTROL

Electric 2-Way Ball Valve, 1", PVC

  • Mfr # HRSTBH110STE
  • Zoro # G607967345

product price: 
$
1,070.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Body Material
PVC
Temp. Range
-22 Degrees to 158 Degrees F
Ball Material
PVC
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HRSTBH110STE
Zoro #
G607967345
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
5.34 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Wire Rope Length
5.34 in
Length
5.34 in

Details

Body Material
PVC
Item
Electrically Actuated Two-Way Ball Valve
Temp. Range
-22 Degrees to 158 Degrees F
Ball Material
PVC
Voltage
120V AC
Seal Material
EPDM
Mount
Integral
Stem Material
PVC
Seat Material
PTFE
Connection Type
Socket x Thread
Stem Type
Blowout Resistant
Max. Pressure
250 psi
Body Seal Material
EPDM
Standards
ASTM D1784, CSA, NSF 372
Port
Full
Connection Type - Side 1
True-Union Socket/True-Union NPT
Coefficient of Volume (Cv)
8
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
140 Degrees F
Fail Safe Position
Fail Last
NEMA Enclosure Rating
4, 4X
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Motor Type
Reversing
Operating Temperature - Minimum
34 Degrees F
Actuator Cycle Time - 90 Degrees
9 sec
For Media
Corrosive Chemicals, Water
Actuator Duty Cycle
25 %
IP Rating
IP67
Valve Body Style
Straight
Valve Construction
Three-Piece
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Connection Type - Side 2
True-Union Socket/True-Union NPT
Actuator Operation
90 Degrees
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Series
HRS
Valve Ways
2-Way
Connection Gender - Side 1
Female
Ball Port Style
Full Port
Maximum Pressure - Operating
250 psi
Manufacturer Warranty
3 yr
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.