Electric 2-Way Ball Valve, 1/2", PVC

  • Mfr # HRSTBH105STE
  • Zoro # G107967340
product price: 
$
1,005.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Body Material
PVC
Voltage
120V AC
Ball Material
PVC
Seat Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HRSTBH105STE
Zoro #
G107967340
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
4.65 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Wire Rope Length
4.65 in
Length
4.65 in

Details

Body Material
PVC
Voltage
120V AC
Ball Material
PVC
Seat Material
PTFE
Port
Full
Standards
ASTM D1784, CSA, NSF 372
Body Seal Material
EPDM
Seal Material
EPDM
Max. Pressure
250 psi
Item
Electrically Actuated Two-Way Ball Valve
Stem Material
PVC
Connection Type
Socket x Thread
Connection Type - Side 1
True-Union Socket/True-Union NPT
Actuator Series
HRS
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
140 Degrees F
Fail Safe Position
Fail Last
3-A Standard Compliance
Not Rated
Actuator Cycle Time - 90 Degrees
9 sec
Actuator Duty Cycle
25 %
Coefficient of Volume (Cv)
8
Actuator Motor Type
Reversing
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Operating
250 psi
Manufacturer Warranty
3 yr
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Ways
2-Way
Valve Body Style
Straight
Connection Gender - Side 1
Female
IP Rating
IP67
Valve Construction
Three-Piece
Actuator Operation
90 Degrees
Connection Gender - Side 2
Female
Connection Type - Side 2
True-Union Socket/True-Union NPT
For Media
Corrosive Chemicals, Water
Ball Port Style
Full Port
NEMA Enclosure Rating
4, 4X
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.