
Horizontal Centrifugal Mag Drive Pump, 100 GPM, ETFE, 2-HP, 3-PH
Mfr # 1M105TVT36
Zoro # G805900861
product price: $15,955.99
/ea
Free Shipping & Returns
Key Features
Voltage
230/460V
Seal Material
FPM
Motor Type
TFEC
Phase
Three Phase
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1M105TVT36
Zoro #
G805900861
UPC #
610377105828
Country of Origin
Japan
Details
HP
2
Voltage
230/460V
Seal Material
FPM
Motor Type
TFEC
Phase
Three Phase
Color
Blue
Dosage Frequency - Max. Stroke/Min
2
End Connection Type
Threaded NPT
Model
RX-20-CE
Description
Carbon Reinf Etfe Hor. Mag Drive Pump- Rx20 2 Hp 230/460 3 Ph
- • Seal-less design
- • Carbon Bushings
- • Washdown Motors
- • Low-friction operation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.